Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ RapidStill II™ Unit
GSA_VASDP

Catalog No. 131601 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
115V 60Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
13-160-1 115V 60Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-160-1 Supplier Labconco™ Supplier No. 6520000
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

  • Frame constructed of powder-coated steel
  • Built-in peristaltic pump for dispensing sodium hydroxide
  • Steam generater (1100w heater surrounding 1000mL flask)
  • 8 ft. long (2.4m) 3-wire cord with plug

Automatic steam distillation for macro Kjeldahl nitrogen determinations.

RapidStill II provides automatic steam distillation for macro Kjeldahl nitrogen determinations. Compactly designed to fit on bench top. Each distillation takes five to ten minutes. Frame is constructed of powder-coated steel. Includes a molded tray to catch spills. Features: 1000-watt boiler heating element that surrounds 1000 ml flask to generate steam; boiler heater switch that activates the boiler heating element; boiler water switch that fills the 1000 ml flask with water; built-in sodium hydroxide switch that allows you to safely control the amount of caustic to be added; PTFE inlet tubes for sodium hydroxide and steam; distribution head that acts as a junction for the steam and NaOH delivery tubes and prevents the NaOH from entering the receiving flask; a combination Allihn and spiral condenser for efficient recovery of the distillate; condenser ventilation valve that prevents siphoning of distillate back into the condenser chamber; flow restrictor that prevents the cooling water flow rate to the condenser from exceeding 1.0 gallon per minute (3.8 liters per minute); spring-loaded digestion tube retainer for holding the tube during distillation; infinitely adjustable 0-15 minute distillation timer switch that controls the dispensing of steam into the digestion tube, automatically shuts off the distillation process and is interlocked to function only when the boiler heater is on; sight gauge for monitoring water level in the flask; safety cover that protects the condenser; safety door that surrounds the digestion tube; 8-foot, 3-wire cord with plug

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Electrical Requirements 115V 60Hz
Voltage 115V
Includes Frame constructed of powder-coated steel, built-in peristaltic pump for dispensing sodium hydroxide, steam generator, 8 ft. long 3-wire cord with plug
Height (Metric) 76cm
For Use With (Application) Macro kjeldahl nitrogen determination
Amperage 60Hz
Length (Metric) 32cm
Type Rapidstill Ii Distillation Equipment
Height (English) 29.7 in.
Weight (Metric) 9kg
Weight (English) 19 lb.
Width (English) 18 in.
Length (English) 12.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.