Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ RapidVap™ N2 Evaporation System
GSA_VASDP

Catalog No. 1631740 Shop All Labconco Corporation Products
Change view
Click to view available options
Volume (Metric):
450 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
16-317-40 450 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-317-40 Supplier Labconco™ Supplier No. 7910000

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Requires

  • Glassware
  • Nitrogen with maximum flowrate of 0.6 cfm and a gas pressure regulator
  • Pressure of 5–10psi is typical
  • 15A minimum circuit breaker for 115V models; 8A circuit breaker for 230V models

Evaporates using vortex motion, heat and nitrogen blowdown

Efficient alternative to Kuderna-Danish and rotary evaporators.

  • Nitrogen manifold lets operator introduce nitrogen to selected samples. Processes up to eight samples at once; maximum individual volume capacity, 450mL

Choice of two end-of-run signals:

  • Timed signal: electric timer pauses system, alerts user when set time has elapsed
  • Temperature signal: system monitors temperature difference between sample block and heater caused by evaporative cooling; when evaporation is nearly complete, the two temperatures equalize, causing alarm to sound and PREHEAT/END ALARM light to flash
  • Available with RS-232 Link on rear of unit for two-way communication
  • Ideal for toxicology testing and environmental analysis
  • Speeds evaporation by introducing nitrogen to the sample surface, an efficient alternative to Kuderna-Danish evaporators

Improved control panel

  • Easy-to-read LCD display prompts operator to program desired parameters, and displays vortex speed by percentage, actual and set temperatures in °C, and total time remaining in minutes. Enter up to nine different protocols into memory for easy repetition of exact test parameters

Advanced heating system

  • Contamination- and maintenance-free 1000-watt dry block heating system speeds evaporation rate by supplying a controlled amount of heat from ambient up to 100°C
  • Heater and sample block move in tandem for more efficient heat transfer
  • Alarm signals completion of run, allowing samples to be left unattended while evaporating to desired endpoint

Efficient operation

  • Brushless DC motor ensures safe, maintenance-free operation and provides smooth, variable-speed power up to 500rpm
  • Produces no potentially dangerous sparks

Increased durability

  • Systems may be used with broad range of strong chemicals
  • Powder-coated, aluminum cabinet base with smooth, solvent-resistant acrylic/PVC thermoplastic upper housing
  • Aluminum chamber with PTFE coating conducts heat efficiently and resists corrosion
  • All mechanical components are isolated from chemical fumes and vapors for longer life
  • Chemical-resistant glass lid provides visibility of samples and detaches for cleaning
  • Two clamps hold lid securely in place
  • Phenol-free gasket provides sealing without potential for phenol contamination
  • RapidVap models with optional RS-232 link allow all front panel functions to be performed and monitored from a personal computer (not included)

Order Info

With side-mounted 2 in. dia. (5cm) exhaust port with built-in blower; 6 ft. (1.8m) of exhaust tubing to vent toxic solvent vapors into fume hood; Nitrogen inlet port with 1/4 NPT male thread; eight polyethylene glassware caps; PTFE-coated aluminum sample block that holds eight 600mL tubes; Phenol-free gasket; 6.5 ft. (2.0m) three-wire cord and plug. Dimensions (lid closed): 19L x 21.75W x 13.5 in.H (48.3 x 55.1 x 34.3cm). 230V models available; contact your Fisher Scientific Customer Service Representative for details.

Certifications

115V models are ETL and ETL-C listed; 230V models are CE marked.

† Excludes vacuum pump.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications ETL, ETL-C
Closure Material Glass
Chamber Material PTFE-coated Aluminum
Model RapidVap N2
Temperature Range (Metric) 100°C
Volume (Metric) 450 mL
Display LCD
Includes Sample block, Glass lid, Nitrogen manifold, 3-wire cord and plug
Material PTFE-coated Aluminum
Memory 9 user set program
Motor Type Brushless DC
Speed 500rpm
Warranty 1 Year
Width (English) 21.7 in.
Width (Metric) 55 cm
Height (English) 13.5 in.
Height (Metric) 34 cm
Depth (English) 19 in.
Depth (Metric) 48 cm
Weight (English) 107 lb.
Weight (Metric) 49 kg
Electrical Requirements 115 V 50/60 Hz
Voltage 115 V
Amperage 9 A
Frequency 50/60 Hz
Product Type Dry Evaporator
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.