Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ RapidVap™ Vertex Dry Evaporator Blocks
GSA_VASDP

Catalog No. 16108600 Shop All Labconco Corporation Products
Change view
Click to view available options
No. of Places:
18
50
Volume (Metric):
3 mL
5 mL
8 mL
12 mL
16 mL
40 mL
60 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Places Volume (Metric)
16-108-600 50 12 mL
10-269-676 50 5 mL
10-269-677 50 8 mL
10-269-680 50 3 mL
10-269-678 50 16 mL
10-269-681 18 40 mL
10-269-682 18 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 16-108-600 Supplier Labconco™ Supplier No. 7322300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Labconco™ RapidVap™ Vetex Dry Evaporator requires block of solid aluminum that includes stainless steel handles to lift block in and out of evaporator.

  • Comprised of solid aluminum with stainless steel handles for lifting out of evaporator
  • Comes with 0.21 in. (0.5cm) diameter port in upper left hand corner for insertion of temperature probe to monitor upper block temperature
  • Multiple block variations available to suit tube size
  • Custom blocks also available

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Diameter (English) Port 0.21 in.
Diameter (Metric) Port 5 mm
For Use With (Equipment) RapidVap vertex dry evaporator
Holds 50 Conical Tubes (120 mm)
Material Aluminum
No. of Places 50
Type Block
Volume (Metric) 12 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.