Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector XVS™ Ventilation Stations Accessories: Remote Blowers
GSA_VASDP

Catalog No. 1030482 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
10-304-82 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-304-82 Supplier Labconco™ Supplier No. 7053501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Remote Blower for connection to XPert Balance Enclosure, Protector XVS Ventilation Station, Purifier HEPA Filtered Enclosure, Protector Work Station or Protector Demonstration Hood.

This Remote Blower is for connection to XPert Balance Enclosure, Protector XVS Ventilation Station, Purifier HEPA Filtered Enclosure, Protector Work Station or Protector Demonstration Hood. The direct drive blower has a 1/4 hp TEFC-type motor and overcomes external static pressure of 0.5 in. at 420 CFM. Housing and impeller are corrosion-resistant, phenolic-coated steel. Recommended for low to moderately corrosive conditions. Blower inlet is 5.94 in. OD and is sized to accept 6 in. nominal diameter PVC duct. Blower outlet is 4.25 in. x 7.4 in. OD.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Airflow Rate 167 to 560 cfm
For Use With (Equipment) XPert Balance Enclosure, Protector XVS Ventilation Station, or Protector Work Station
Height (English) 13.25 in.
Width (English) 14.6 in.
Horsepower 0.25 hp
Height (Metric) 33.7 cm
Amperage 4.4 A
Width (Metric) 37.1 cm
Product Type Blower
Width (English) Outlet 7.38 in.
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Material Epoxy-coated Steel
Width (Metric) Outlet 18.74 cm
For Use With (Application) Low to Moderately Corrosive Applications
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.