Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Goldfisch Fat Extractor Accessory, Beaker
GSA_VASDP

Catalog No. 096805 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Goldfisch Fat Extractor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
09-680-5 Goldfisch Fat Extractor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-680-5 Supplier Labconco™ Supplier No. 3505300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory part for use with Labconco Goldfisch Fat Extractors.

Accessory part for use with Labconco Goldfisch Fat Extractors

  • 100mL beakers specifically designed for the Goldfisch Fat Extractor
  • Thick-walled borosilicate glass with flanged and ground tops to facilitate connection to the condenser
  • 3.25 in. high

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Beaker
For Use With (Equipment) Goldfisch Fat Extractor
Capacity (Metric) 100 mL
Capacity (English) 3.38 oz.
Material Borosilicate Glass
For Use With (Application) Reclamation
Height (English) 3.2 in.
Height (Metric) 8.1 cm
Weight (English) 2 lb.
Weight (Metric) 9 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.