Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Replacement Detergent Dispenser for Glassware Washers
SDP

Catalog No. 16307150 Shop All Labconco Corporation Products
Change view
Click to view available options
110V/240V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
16-307-150 110V/240V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-307-150 Supplier Labconco™ Supplier No. 4498100

Releases detergent and rinse aid into dishwasher

  • Detergent cup capacity: Pre-wash maximum 8mL, wash 15 to 40mL
  • Dimensions ( L × W × H): 194 × 68 × 14mm (7.64 × 2.68 × 0.551 in.)
  • Maximum ambient temperature: 70° C
  • Rinse-Aid chamber capacity: 12ocm3
  • No electromagnetic disturbances
  • Low energy consumption
  • Voltage: 110/240V
  • Silent

Specifications

Style Soap Dispenser
For Use With (Equipment) Glassware washer
Voltage 110/240 V
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.