Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Replacement Strobe Light for CentriVap™ micro IR Vacuum Concentrator
SDP

Catalog No. 10269656 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
CentriVap micro IR Vacuum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
10-269-656 CentriVap micro IR Vacuum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-269-656 Supplier Labconco™ Supplier No. 7549000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allows user to easily view samples while the rotor is spinning

As included with each CentriVap micro IR Vacuum Concentrator.

Specifications

Color Black
Material Aluminum
Type Strobe Light
For Use With (Equipment) CentriVap micro IR Vacuum
Temperature (Metric) Operating 65°C
Width (English) 1.8 in.
Width (Metric) 4.57 cm
Height (English) 5.2 in.
Height (Metric) 13.2 cm
Diameter (English) 1.8 in.
Diameter (Metric) 4.57 cm
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.