Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Replacement UV Lamp for WaterPro™PS Polishing Station
SDP

Catalog No. 16107151 Shop All Labconco Corporation Products
Change view
Click to view available options
Wavelength:
254/185 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
16-107-151 254/185 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-107-151 Supplier Labconco™ Supplier No. 9109200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with WaterPro™ PS Polishing Systems.

UV Lamp, replacement for WaterPro PS Polishing Station. 185 and 254 nanometers. Labconco recommends annual UV lamp replacement.

Specifications

Base Style 2-pin
Gas Fill Neon-mercury
Light Source UV-C
Voltage 115 V
Wattage 4 W
Wavelength 254/185 nm
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
For Use With (Equipment) Waterpro PS polishing station
Product Type UV Lamp
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.