Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Safety Sleeve
SDP

Catalog No. p-4366696 Shop All Labconco Corporation Products
Change view
Click to view available options
Quantity:
100/Pk.
500/Pk.
Weight (English):
3 lb.
15 lb.
Weight (Metric):
1.4 kg
6.8 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Weight (English) Weight (Metric)
10-265-172 100/Pk. 3 lb. 1.4 kg
10-265-173 500/Pk. 15 lb. 6.8 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-265-172 Supplier Labconco™ Supplier No. 3981100
Only null left
Add to Cart
Add to Cart

Provides a barrier between source container and work surface.

  • Polyethylene made
  • Used with XPert Bulk Powder Filtered Systems, Stations and Enclosures
  • One size fits all source containers

Specifications

Product Type Safety Sleeve
Material Polyethylene
For Use With (Application) Bulk Powder Weighing
For Use With (Equipment) XPert Bulk Powder Enclosures
Quantity 100/Pk.
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.