Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Vacuum Standard Service Fixture Kit
SDP

Catalog No. 09039041 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Protector, XStream, XL, XLE Laboratory Hood
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
09-039-041 Protector, XStream, XL, XLE Laboratory Hood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-039-041 Supplier Labconco™ Supplier No. 9808500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Kit includes copper tubing, brass valve and yellow knob/connector.

Kit includes copper tubing, brass valve and yellow knob/connector.
  • Max. flow rate of 8.6 CFM.
  • Max. working pressure of 14.7 psi.
  • Kits mount on the right or left side of any Protector Premier, XStream, XL, XLE or PVC Hood.
  • Each kit includes one remotely-controlled service fixture with valve and 0.25 in. diameter tubing, color-coded fixture knob and color-coded hose connector.
  • Specifications

    For Use With (Equipment) Protector, XStream, XL, XLE Laboratory Hood
    Weight (English) 4 lb.
    Weight (Metric) 1.8 Kg
    Includes 0.25 in. dia. Copper Tubing, Brass Valve and Green Knob, Connector
    Product Type Vacuum (VAC) Standard Service Fixture Kit
    WARNING: Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.