Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Single Electrical Receptacle Kits
SDP

Catalog No. 9413900 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
Australia Plug
China Plug
India, South Africa Plug
Schuko Plug
Single, British (UK)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
94-139-00 India, South Africa Plug
94-131-00 Australia Plug
94-125-00 Single, British (UK)
94-129-00 China Plug
94-127-00 Schuko Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 94-139-00 Supplier Labconco™ Supplier No. 9413900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Electrical receptacle, wiring, junction box and receptacle cover plate

Mount on the left or right side of any 3, 4, 5, 6, 7 or 8 ft. Protector Premier, XStream, XL, PVC Perchloric Acid or Stainless Steel Laboratory Hood

  • 4 lb. (1.8kg)
  • 12L × 9W × 2 in. H (30.5 × 22.9 × 5.1cm)
  • Available in choice of different outlets that serve different electrical requirements
  • International GFCI Switch also available separately

Specifications

For Use With (Equipment) Protector Premier, XStream XL
Height (English) 2 in.
Weight (English) 4 lb.
Weight (Metric) 1.8 Kg
Width (English) 9 in.
Height (Metric) 5.1 cm
Includes Electrical Receptacle, Wiring, Junction Box, Receptacle Cover Plate
Width (Metric) 22.9 cm
Product Type Single Electrical Receptacle Kit
Voltage 230 V
Electrical Requirements 230 V, 50 Hz, 6 to 16 A (India, South Africa Plug)
For Use With (Application) Mounting on Left or Right Side of Fume Hood
Frequency 50 Hz
Plug Type India, South Africa Plug
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.