Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Single Electrical Receptacle Kits: International GFCI Switch
SDP

Catalog No. 9414100 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Protector Premier, XStream, XL Fume Hood
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
94-141-00 Protector Premier, XStream, XL Fume Hood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 94-141-00 Supplier Labconco™ Supplier No. 9414100
Add to Cart
Add to Cart

Includes

Electrical receptacle, wiring, junction box and receptacle cover plate

Mount on the left or right side of any 3, 4, 5, 6, 7 or 8 ft. Protector Premier, XStream, XL, PVC Perchloric Acid or Stainless Steel Laboratory Hood

Specifications

For Use With (Equipment) Protector Premier, XStream, XL Fume Hood
Height (English) 2 in.
Weight (English) 4 lb.
Weight (Metric) 1.8 Kg
Width (English) 9 in.
Height (Metric) 5.1 cm
Width (Metric) 22.9 cm
Product Type International GFCI switch
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.