Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Package of 10 Small Spindles for FlaskScrubber™ Glassware Washers. Type 304 stainless steel. Spindles may be used in any spindle location on any Upper or Lower Spindle Rack to provide direct injection cleaning of small narrow neck glassware. Each spindle is 4.3 in. h x .12 in. OD. Package of 10 spindles with 10 height adjustment clips, tool to remove large spindles, 36 nylon plugs and 18 height adjustment clips for large spindles.
Specifications
Specifications
| Material | Stainless Steel (304) |
| Product Type | Small Spindle |
| For Use With (Equipment) | FlaskScrubber™, FlaskScrubber™ Vantage series glassware washer |
| Includes | 10 spindles with 10 height adjustment clips, tool to remove large spindles, 36 nylon plugs and 18 height adjustment clips for large spindles |
| Height (English) | 4.3 in. |
| Height (Metric) | 10.9 cm |
| Weight (English) Shipping | 3 lb. |
| Weight (Metric) Shipping | 1.3 kg |
| Quantity | 1 Ea. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
