Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SoLo™ Hydraulic Lift Base Stands
SDP

Catalog No. 16101182 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English):
53.5 in.
65.5 in.
77.5 in.
89.5 in.
Weight (English):
400 lb.
420 lb.
460 lb.
500 lb.
Voltage:
115 V
230 V
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Weight (English) Voltage
16-101-182 89.5 in. 500 lb. 230 V
16-101-177 65.5 in. 420 lb. 115 V
16-101-175 53.5 in. 400 lb. 115 V
16-101-179 77.5 in. 460 lb. 115 V
16-101-178 65.5 in. 420 lb. 230 V
16-101-176 53.5 in. 400 lb. 230 V
16-101-180 77.5 in. 460 lb. 230 V
16-101-181 89.5 in. 500 lb. 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-101-182 Supplier Labconco™ Supplier No. 3780317
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Designed to support Purifier™ Class II, Type A2 Biological Safety Cabinets, and 4 ft. and 6 ft. PuriCare™ Procedure Stations

Height adjustment positions cabinets or procedure stations for persons of different statures, wheel-chair bound users, transport through doorways, and easier service access to upper components. Infinitely adjustable height provides work surface heights from 17.2 to 36.8 in. (43.7 to 93.5cm) and overall enclosure height as low as 76.2 in. (193.5cm)

  • Durable powder-coated steel construction
  • Built-in hydraulic lift is operated by a remote control
  • 5 in. (12.7cm) diameter, toe-locking, nonmarking polyurethane casters
  • Two handle bars on each side facilitate transport

Compliance

Meet NSF Standard for stability and construction. Meet minimum requirements of NSF Standard 49 for overturn resistance stability when used with Purifier cabinets and PuriCare procedure stations. ADA-compliant.

Specifications

For Use With (Equipment) Purifier Safety Cabinet (36 in.)
Height (English) 39.9 to 59.5 in.
Weight (English) 500 lb.
Weight (Metric) 227 Kg
Depth (English) 34.3 in.
Width (English) 89.5 in.
Height (Metric) 101.3 to 151.1 cm
Depth (Metric) 87.1 cm
Width (Metric) 227.3 cm
Voltage 230 V
Material Epoxy-coated Steel
Height Overall (English) 39.9 to 59.5 in.
Height Overall (Metric) 101.3 to 151.1 cm
Certifications/Compliance ADA, NSF 49
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.