Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SoLo™ Hydraulic Lift Base Stands
SDP

Designed to support Purifier™ Class II, Type A2 Biological Safety Cabinets, and 4 ft. and 6 ft. PuriCare™ Procedure Stations

Supplier:  Labconco™ 3780316

 View more versions of this product

Catalog No. 16-101-180


Only null left
Add to Cart
Request a Quote

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

Height adjustment positions cabinets or procedure stations for persons of different statures, wheel-chair bound users, transport through doorways, and easier service access to upper components. Infinitely adjustable height provides work surface heights from 17.2 to 36.8 in. (43.7 to 93.5cm) and overall enclosure height as low as 76.2 in. (193.5cm)

  • Durable powder-coated steel construction
  • Built-in hydraulic lift is operated by a remote control
  • 5 in. (12.7cm) diameter, toe-locking, nonmarking polyurethane casters
  • Two handle bars on each side facilitate transport

Compliance

Meet NSF Standard for stability and construction. Meet minimum requirements of NSF Standard 49 for overturn resistance stability when used with Purifier cabinets and PuriCare procedure stations. ADA-compliant.

Specifications

Specifications

Purifier Safety Cabinet (36 in.)
460 lb.
34.3 in.
101.3 to 151.1 cm
196.9 cm
Epoxy-coated Steel
101.3 to 151.1 cm
39.9 to 59.5 in.
209 Kg
77.5 in.
87.1 cm
230 V
39.9 to 59.5 in.
ADA, NSF 49
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.