Learn More
Labconco™ SpillStopper™ Work Surface for 4 Ft. Protector™ Premier™ Hood



Labconco SpillStopper™ Work Surface is dished and contoured to conform to the interior liner to contain spills.
$2230.00 - $2830.00
Specifications
| For Use With (Equipment) | Protector XL Laboratory Hood |
|---|---|
| Product Type | SpillStopper Work Surface (4 ft.) |
| Material | Epoxy Resin |
| For Use With (Application) | Laboratory Fume Hood Work |
| Catalog Number | Mfr. No. | Cut Style | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Cut Style | Price | Quantity & Availability | |||||
10-369-148
![]() ![]() |
Labconco™
9500410 |
Left Rear |
Each for $2,230.00
|
|
|||||
10-369-147
![]() ![]() |
Labconco™
9500400 |
No Cutouts |
Each for $2,490.00
|
|
|||||
10-369-149
![]() ![]() |
Labconco™
9500401 |
Right Rear |
Each for $2,760.00
|
|
|||||
10-369-150
![]() ![]() |
Labconco™
9500420 |
Left Side |
Each for $2,710.00
|
|
|||||
10-369-152
![]() ![]() |
Labconco™
9500411 |
Left Rear, Right Rear |
Each for $2,570.00
|
|
|||||
10-369-153
![]() |
Labconco™
9500422 |
Left Side, Right Rear |
Each for $2,570.00
|
|
|||||
10-369-151
![]() ![]() |
Labconco™
9500402 |
Right Side |
Each for $2,830.00
|
|
|||||
Description
- Corrosion-resistant epoxy resins molded
- Front edge with large radius to aerodynamically direct airflow into hood
- Pre-drilled holes for venting and plumbing pass-throughs provided
- Some surfaces with cutouts for surface-mounted service fixture and/or 6 x 3 in. (15.2 x 7.6cm) cup sinkcup sink
- Flat work surfaces may also be coupled with adjustable height base stand to provide auxiliary workspace
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Order Info
Service fixture and cup sink sold separately
Specifications
| Protector XL Laboratory Hood | |
| SpillStopper Work Surface (4 ft.) | |
| Epoxy Resin | |
| Laboratory Fume Hood Work |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.