Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SpillStopper™ Work Surfaces for 4ft. Protector™XStream
SDP

Catalog No. 10369181 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Left Rear
Left Rear, Right Rear
Left Side
Left Side, Right Rear
No Cutouts
Right Rear
Right Side
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
10-369-181 Left Side, Right Rear
10-369-177 Right Rear
10-369-179 Right Side
10-369-176 Left Rear
10-369-178 Left Side
10-369-175 No Cutouts
10-369-180 Left Rear, Right Rear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-369-181 Supplier Labconco™ Supplier No. 9503422
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SpillStopper work surfaces are dished to contain spills

  • Front edge has large radius to aerodynamically direct airflow in the hood
  • Some surfaces have cutouts for a surface-mounted service fixture and/or a 3 x 6 in. cup sink
  • Flat work surfaces may also be coupled with an adjustable height base stand to provide auxiliary workspace
  • Service fixture and cup sink are sold separately

Specifications

For Use With (Equipment) Protector XStream Fume Hood (48 in.)
Includes Left Side, Right Rear
Product Type Work Surface
Material Epoxy Resin
For Use With (Application) Laboratory Fume Hood Work
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.