Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SpillStopper™ Work Surfaces for 5ft. Protector™XStream
SDP

Catalog No. 10369188 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Left Rear Cupsink Cutout
Left Side Cupsink Cutout
Left and Right Rear Cupsink Cutouts
Left and Right Side Cupsink Cutouts
No Cupsink Cutout
Right Rear Cupsink Cutout
Right Side Cupsink Cutout
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
10-369-188 Left and Right Side Cupsink Cutouts
10-369-183 Left Rear Cupsink Cutout
10-369-184 Right Rear Cupsink Cutout
10-369-182 No Cupsink Cutout
10-369-185 Left Side Cupsink Cutout
10-369-186 Right Side Cupsink Cutout
10-369-187 Left and Right Rear Cupsink Cutouts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-369-188 Supplier Labconco™ Supplier No. 9503522
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SpillStopper work surfaces are dished to contain spills

  • The front edge has large radius to aerodynamically direct airflow in hood
  • Some surfaces have cutouts for surface-mounted service fixture and/or 3 x 6 in. cup sink
  • Flat work surfaces may also be coupled with adjustable height base stand to provide auxiliary workspace
  • Service fixture and cup sink are sold separately

Specifications

For Use With (Equipment) Protector XStream Fume Hood (60 in.)
Height (English) 1.25 in.
Weight (English) 160 lb.
Weight (Metric) 73 Kg
Depth (English) 36 in.
Width (English) 60 in.
Height (Metric) 3.2 cm
Includes Left and Right Side Cupsink Cutouts
Depth (Metric) 91.4 cm
Width (Metric) 152.4 cm
Product Type SpillStopper Work Surface (5 ft.)
For Use With (Application) Laboratory Fume Hood Work
Height Overall (English) 1.25 in.
Height Overall (Metric) 3.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.