Learn More
Labconco™ SpillStopper™ Work Surface for 6 Ft. Protector™Premier™and Protector™XL Hoods



Labconco SpillStopper™ Work Surface is dished and contoured to conform to the interior liner to contain spills.
$3540.00 - $4476.00
Specifications
| For Use With (Equipment) | Protector XL Laboratory Hood |
|---|---|
| Product Type | Work Surface |
| Material | Epoxy Resin |
| For Use With (Application) | Laboratory Fume Hood Work |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
10-369-164
![]() ![]() |
Labconco™
9500620 |
Left Side |
Each for $4,120.00
|
|
|||||
10-369-163
![]() ![]() |
Labconco™
9500601 |
Right Rear |
Each for $4,236.00
|
|
|||||
10-369-162
![]() ![]() |
Labconco™
9500610 |
Left Rear |
Each for $3,540.00
|
|
|||||
10-369-161
![]() ![]() |
Labconco™
9500600 |
No Cutouts |
Each for $4,363.00
|
|
|||||
10-369-165
![]() ![]() |
Labconco™
9500602 |
Right Side |
Each for $4,141.00
|
|
|||||
10-369-166
![]() ![]() |
Labconco™
9500611 |
Left Rear, Right Rear |
Each for $4,476.00
|
|
|||||
10-369-167
![]() |
Labconco™
9500622 |
Left Side, Right Rear |
Each for $4,476.00
|
|
|||||
Description
- Corrosion-resistant epoxy resins molded
- Front edge with large radius to aerodynamically direct airflow in the hood
- Pre-drilled holes for venting and plumbing passthroughs provided
- Some surfaces have cutouts for a surface-mounted service fixture and/or a 6 x 3 in. (15.2 x 7.6cm) cup sink
- Flat work surfaces may also be coupled with an adjustable height base stand to provide auxiliary workspace
- Service fixture and cup sink are sold separately
9500622
Not for use with Protector Solvent Storage Cabinets
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
| Protector XL Laboratory Hood | |
| Work Surface | |
| Epoxy Resin | |
| Laboratory Fume Hood Work |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.