Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SpillStopper™ Work Surface for 6ft. Protector™XStream
GSA_VASDP

Catalog No. 10369189 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Left Rear
Left Rear, Right Rear
Left Side
Left Side, Right Rear
No Cutouts
Right Rear
Right Side
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
10-369-189 No Cutouts
10-369-193 Right Side
10-369-190 Left Rear
10-369-191 Right Rear
10-369-192 Left Side
10-369-194 Left Rear, Right Rear
10-369-195 Left Side, Right Rear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-369-189 Supplier Labconco™ Supplier No. 9503600
Add to Cart
Add to Cart

Labconco SpillStopper™ Work Surface is dished and contoured to conform to the interior liner to contain spills.

  • Dished and contoured to conform to interior liner of Protector Laboratory Hoods
  • Front edge with large radius to aerodynamically direct airflow in hood
  • Pre-drilled holes for venting and plumbing passthroughs
  • Includes left rear cupsink cutout

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) Protector XStream Fume Hood (72 in.)
Includes No Cutouts
Product Type Work Surface
Material Epoxy Resin
For Use With (Application) Laboratory Fume Hood Work
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.