Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SpillStopper™ Work Surfaces for 8ft. Protector™XStream
GSA_VASDP

Catalog No. 10369197 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Left Rear Cupsink Cutout
Left Side Cupsink Cutout
Left and Right Rear Cupsink Cutouts
Left and Right Side Cupsink Cutouts
No Cupsink Cutout
Right Rear Cupsink Cutout
Right Side Cupsink Cutout
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
10-369-197 Left Rear Cupsink Cutout
10-369-196 No Cupsink Cutout
10-369-199 Left Side Cupsink Cutout
10-369-198 Right Rear Cupsink Cutout
10-369-202 Left and Right Side Cupsink Cutouts
10-369-200 Right Side Cupsink Cutout
10-369-201 Left and Right Rear Cupsink Cutouts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-369-197 Supplier Labconco™ Supplier No. 9503810
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

SpillStopper work surfaces are dished to contain spills

  • Front edge has large radius to aerodynamically direct airflow in hood
  • Some surfaces have cutouts for surface-mounted service fixture and/or 3 x 6 in. cup sink
  • Flat work surfaces may also be coupled with adjustable height base stand to provide auxiliary workspace
  • Service fixture and cup sink are sold separately

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) Protector XStream Fume Hood (96 in.)
Height (English) 1.25 in.
Weight (English) 250 lb.
Weight (Metric) 113 Kg
Depth (English) 36 in.
Width (English) 96 in.
Height (Metric) 3.2 cm
Includes Left Rear Cupsink Cutout
Depth (Metric) 91.4 cm
Width (Metric) 243.8 cm
Product Type SpillStopper Work Surface (8 ft.)
For Use With (Application) Laboratory Fume Hood Work
Height Overall (English) 1.25 in.
Height Overall (Metric) 3.2 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.