Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Stainless Steel Perforated Trays for Forensic Enclosures
SDP

Catalog No. 09681286 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Capture Portable Fuming System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
09-681-286 Capture Portable Fuming System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-681-286 Supplier Labconco™ Supplier No. 3426101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessories for use with CApture Portable Fuming System.

May be placed on the Stainless Steel Shelf to support small items of evidence, such as bullet casings. Perforations allow for airflow.

Specifications

For Use With (Equipment) Capture Portable Fuming System
Weight (English) 1 lb.
Weight (Metric) 0.5 Kg
Depth (English) 5.25 in.
Width (English) 8 in.
Depth (Metric) 13.33 cm
Width (Metric) 20.3 cm
Product Type Cyanoacrylate Fuming Shelf
Material Stainless Steel
For Use With (Application) Cyanoacrylate Fuming
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.