Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Stainless-Steel Racks for RapidVap™ Vacuum and N2 Evaporation Systems
SDP

Catalog No. p-52787 Shop All Labconco Corporation Products
Change view
Click to view available options
Volume (Metric):
170 mL
600 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
16-107-187 170 mL
16-107-186 600 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-107-187 Supplier Labconco™ Supplier No. 7486300
Only null left
Add to Cart
Add to Cart

Stainless steel racks hold RapidVap tubes upright.

Stainless steel racks have eight places to hold RapidVap tubes upright. For use with 600 ml tubes.

Specifications

For Use With (Equipment) RapidVap vacuum and N2 evaporation system
Holds 170 mL Glass tubes
Material Stainless Steel
No. of Places 8
Type Tube Rack
Volume (Metric) 170 mL
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.