Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Stainless-steel Work Surface for XPert™ Balance Enclosures
GSA_VASDP

Catalog No. 10305202 Shop All Labconco Corporation Products
Change view
Click to view available options
Depth (English):
26.7 in.
35.5 in.
Length (English):
29 in.
35.5 in.
Width (English):
60 in.
72 in.
96 in.
Weight (English):
140 lb.
170 lb.
180 lb.
220 lb.
240 lb.
290 lb.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Length (English) Width (English) Weight (English)
10-305-202 26.7 in. 35.5 in. 96 in. 290 lb.
10-305-197 26.7 in. 29 in. 60 in. 140 lb.
10-305-198 35.5 in. 35.5 in. 60 in. 180 lb.
10-305-201 26.7 in. 29 in. 96 in. 240 lb.
10-305-199 26.7 in. 29 in. 72 in. 170 lb.
10-305-200 35.5 in. 35.5 in. 72 in. 220 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-305-202 Supplier Labconco™ Supplier No. 3975801
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless-steel work Surface for XPert™ Balance Enclosure is available in various widths.

  • Stainless steel (Type 304) work surfaces
  • No cupsink cutouts
  • 1 in. deep front spill trough

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Work Surface
For Use With (Application) Laboratory Enclosure Work
Color Silver
Finish #3
Warranty 1 Year After Installation
Weight (English) 290 lb.
Width (Metric) 244 cm
Depth (English) 26.7 in.
Height (Metric) 2 cm
Weight (Metric) 132 kg
For Use With (Equipment) XPert™ balance enclosure
Height (English) 0.8 in.
Cut Style Without Cutout
Length (English) 35.5 in.
Depth (Metric) 68 cm
Includes Front spill trough
Width (English) 96 in.
Material Stainless Steel (304)
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.