Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Starter Kits for Forensic Enclosures
SDP

Catalog No. p-4366725 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
3 ft. Evidence Drying Cabinet
4 ft. Evidence Drying Cabinet
5 ft. Evidence Drying Cabinet
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
09-682-725 3 ft. Evidence Drying Cabinet
10-359-255 5 ft. Evidence Drying Cabinet
10-359-254 4 ft. Evidence Drying Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-682-725 Supplier Labconco™ Supplier No. 3869900
Only null left
Add to Cart
Add to Cart

Kits include accessories needed for any type of forensic drying.

Starter Kits for Labconco Protector Evidence Drying Cabinet. Each Kit includes six Inlet Door Prefilters, six Exhaust Cabinet Prefilters, 10 Hanging Clips, 10 Security Tags, 10 Paper Liners

Specifications

For Use With (Equipment) 3 ft. Evidence Drying Cabinet
Weight (English) 15 lb.
Weight (Metric) 6.8 Kg
Product Type Enclosure Kit
For Use With (Application) 3 ft. Protector™ Evidence Drying Cabinet
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.