Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™Adjustable Height Top Rack
SDP

Catalog No. 15352824 Shop All Labconco Corporation Products
Change view
Click to view available options
Depth (English):
21 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
15-352-824 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-352-824 Supplier Labconco™ Supplier No. 4494501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For SteamScrubber™ glassware washers

  • Easily adjust height of upper rack between two positions
  • Accommodate various sizes of labware
  • No tools required

Specifications

Material Stainless Steel (304), Acetal
Product Type Rack
For Use With (Equipment) SteamScrubber™ glassware washer
Includes Two 24 pin insert baskets
Depth (English) 21 in.
Depth (Metric) 53.3 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Width (English) 18.8 in.
Width (Metric) 47.7 cm
Weight (English) Shipping 6.5 lb.
Weight (Metric) Shipping 2.9 kg
Quantity 1 Ea.
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.