Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Culture Tube Insert Retainer Top
GSA_VASDP

Catalog No. 15352817 Shop All Labconco Corporation Products
Change view
Click to view available options
Depth (English):
8.4 in.
Height (English):
0.3 in.
Weight (English) Shipping:
1.5 lb.
Width (English):
18.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Height (English) Weight (English) Shipping Width (English)
15-352-817 8.4 in. 0.3 in. 1.5 lb. 18.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-352-817 Supplier Labconco™ Supplier No. 4401401
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Type 304 stainless steel top for use with Labconco Culture Tube Inserts.

  • Safely and easily wash and dry culture tubes
  • Designed specifically for use with Labconco culture tube inserts
  • Sits on culture tube inserts to ensure safe washing and drying of tubes
  • Type 304 stainless steel
  • Included with 4588600 (Culture Tube Insert with 240-tube capacity) 
  • May be placed in upper or lower standard open or spindle rack in Labconco FlaskScrubber or SteamScrubber

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Material Stainless Steel (304)
Product Type Retainer Top
For Use With (Equipment) For use with Culture Tube Inserts 4588600, 4402001 and 4402101
Depth (English) 8.4 in.
Depth (Metric) 21.33 cm
Height (English) 0.3 in.
Height (Metric) 0.7 cm
Width (English) 18.5 in.
Width (Metric) 46.9 cm
Weight (English) Shipping 1.5 lb.
Weight (Metric) Shipping 0.7 kg
Quantity Each
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.