Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ Labware Inserts
GSA_VASDP

Catalog No. p-207276 Shop All Labconco Corporation Products
Change view
Click to view available options
Depth (English):
8 in.
8.8 in.
Height (English):
0.3 in.
6 in.
8 in.
Material:
Stainless Steel (304)
Stainless Steel (304), Plastic
Width (English):
18.5 in.
19.3 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Height (English) Material Width (English)
15-352-808A 8.8 in. 8 in. Stainless Steel (304), Plastic 19.3 in.
16-080-33 8.8 in. 6 in. Stainless Steel (304), Plastic 19.3 in.
16-080-34 8 in. 0.3 in. Stainless Steel (304) 18.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-352-808A Supplier Labconco™ Supplier No. 4401501
Only null left
Add to Cart
Add to Cart

Hold a variety of wider-mouth flasks, beakers and other labware in inverted position

  • Pins have plastic tips to protect glassware from scratching
  • Retainer Top is recommended for use with plastic and lightweight glassware
  • Type 304 stainless steel
  • Fits standard bottom rack on SteamScrubber units only

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Material Stainless Steel (304), Plastic
Product Type Labware Insert
No. of Pins 10
For Use With (Application) Hold a variety of wider mouth flasks, beakers and other labware in inverted position
For Use With (Equipment) FlaskScrubber™, SteamScrubber™ glassware washer
Depth (English) 8.8 in.
Depth (Metric) 22.35 cm
Height (English) 8 in.
Height (Metric) 20.3 cm
Width (English) 19.3 in.
Width (Metric) 49 cm
Weight (English) Shipping 2.5 lb.
Weight (Metric) Shipping 1.1 kg
Quantity Each
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.