Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Support Shelves: Telescoping Base Stand
SDP

Catalog No. p-4904043 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
3 ft. Telescoping Base Stand
4 ft. Telescoping Base Stand
Purifier Logic Telescoping Base Stand
Material:
Epoxy-coated Steel
Powder-coated Steel
Weight (Metric):
5 Kg
7 Kg
10.4 Kg
Width (Metric):
56 cm
91.44 cm
121.9 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Material Weight (Metric) Width (Metric)
10-269-259 Purifier Logic Telescoping Base Stand Epoxy-coated Steel 10.4 Kg 56 cm
10-269-304 3 ft. Telescoping Base Stand Powder-coated Steel 5 Kg 91.44 cm
10-269-305 4 ft. Telescoping Base Stand Powder-coated Steel 7 Kg 121.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-269-259 Supplier Labconco™ Supplier No. 3850100
Only null left
Add to Cart
Add to Cart

For use with Telescoping Base Stands supporting Purifier Logic Biosafety Cabinets and PuriCare Procedure Stations.

For use with Telescoping Base Stands supporting Purifier Logic Biosafety Cabinets and PuriCare Procedure Stations (pre-2014). Support Shelf provides 8.0 in. x 20.0 in. (20 x 51 cm) work surface to support remote equipment such as an aspirator pump within easy access of the biosafety cabinet. Powder-coated steel shelf mounts to left-side tubular frame of the base stand. Includes powder-coated steel shelf and fasteners. Not for use with SoLo Hydraulic Lift Base Stand. Installation is required.

Specifications

For Use With (Equipment) Purifier Logic Telescoping Base Stand
Weight (English) 23 lb.
Weight (Metric) 10.4 Kg
Depth (English) 10.4 in.
Width (English) 22 in.
Includes Epoxy-coated Steel Shelf, Fasteners
Depth (Metric) 26 cm
Width (Metric) 56 cm
Product Type Support Shelf
Material Epoxy-coated Steel
For Use With (Application) Provides work surface to support remote equipment such as a circulator or the Aspirator Pump System within easy access of biosafety cabinet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.