Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Tubing Kit for FreeZone freeze dry systems
SDP

Catalog No. 16109453 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.95 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
16-109-453 1.95 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-109-453 Supplier Labconco™ Supplier No. 7373436
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with FreeZone Freeze Dryers.

3 feet of clear, reinforced vacuum hose for use with FreeZone Freeze Dryers.

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 3/4 in.
Diameter (Metric) Inner 1.95 cm
Material PVC
Overall Length (English) 3 ft.
Overall Length (Metric) 0.914 m
For Use With FreeZone™ freeze dry systems
Color Clear
Product Type Tubing
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.