Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Turntable for Labconco Enclosures
SDP

Catalog No. 10269254 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
10-269-254 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-269-254 Supplier Labconco™ Supplier No. 3852000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rotates to bring items within easy reach.

in.Lazy Susan in. holds miscellaneous items and rotates 360° to bring items within easy reach. Stainless steel surface and ball bearings. 12 in. (30 cm) diameter. Autoclavable.

Specifications

Height (English) 1 in.
Weight (English) 5.07 lb.
Weight (Metric) 2.3 Kg
Depth (English) 12 in.
Height (Metric) 2.54 cm
Depth (Metric) 30.48 cm
Material Stainless Steel
Height Overall (English) 1 in.
Height Overall (Metric) 2.54 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.