Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Ultraviolet Lamp Kit
SDP

Catalog No. 10269262 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
100 V
115 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
10-269-262 100 V
10-269-261 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-269-262 Supplier Labconco™ Supplier No. 3858501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

254nm UV lamp, installation instructions and a ballast

For Purifier™ Logic™+ Biosafety Cabinets and PuriCare™ Procedure Stations

Ultraviolet Lamp Kits include 254 nm UV lamp and ballast. For use with Labconco Purifier Logic+ and Axiom Biosafety Cabinets and PuriCare Procedure Stations. Not recommended for Cell Logic+ Biosafety Cabinets with Scope-Ready package. Installation is required.

Specifications

For Use With (Equipment) Purifier Horizontal Clean Benches (3, 4, 6 ft.)
Weight (English) 5 lb.
Weight (Metric) 2.3 Kg
Width (English) 72 in.
Includes 254 nm UV Lamp, Installation Instructions and Ballast
Width (Metric) 182 cm
Electrical Requirements 100 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.