Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Universal Tube Bath
SDP

Catalog No. 16317136 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
0.25 L
0.5 L
0.75 L
Type:
Insulated Container
Insulated Cooler
Weight (English):
1.5 lb.
2 lb.
5 lb.
Weight (Metric):
0.7 kg
0.9 kg
2.3 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type Weight (English) Weight (Metric)
16-317-136 0.25 L Insulated Container 1.5 lb. 0.7 kg
16-317-137 0.5 L Insulated Container 2 lb. 0.9 kg
16-317-138 0.75 L Insulated Cooler 5 lb. 2.3 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16-317-136 Supplier Labconco™ Supplier No. 4026600
Add to Cart
Add to Cart

Maintain a constant temperature for tube incubations

  • Available in different size capacities
  • Holds various tube sizes
  • Anodized aluminum block baths

Order Info

Beads for bath available (16-317-138)

Specifications

Height (Metric) 7.6 cm
Height (English) 3 in.
Width (Metric) 5 cm
Width (English) 2 in.
Dimensions (L x W x H) 4 x 2 x 3 in.
For Use With (Equipment) Cell Logic with Temp Zone
Weight (English) 1.5 lb.
Weight (Metric) 0.7 kg
Material Aluminum
Type Insulated Container
Color Silver
Capacity (Metric) 0.25 L
Autoclavable Autoclavable
Temperature Control Passive
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.