Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ BT Water Purification System With UV
GSA_VASDP

Catalog No. 16307267 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Rating:
Domestic
Electrical Requirements:
115 V 60 Hz 2 A
Plug Type:
115 V, 15 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Rating Electrical Requirements Plug Type
16-307-267 Domestic 115 V 60 Hz 2 A 115 V, 15 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-307-267 Supplier Labconco™ Supplier No. 9015120

missing translation for 'validMainframeMsg'

Produce both RO-purified and Type I water packaged in compact all-in-one benchtop design—the Labconco WaterPro™ BT Water Purification System.

  • Comes with UV
  • Output/Flow Rate: >0.5 liters per minute at inlet water temperatures of 25°C
  • Water with TOC less than 5ppb, pyrogen-free to <0.06 μL/mL, Type III-IV
  • Domestic and international standards
  • Purification by carbon filtration, deionization, ultraviolet oxidation and reverse osmosis
  • Required Accessories: WaterPro BT Filter Pack
  • Feedwater Source: tap
  • Varying power cord and plug
  • Dimensions: 16.6 x 11.4 x 21.2 in.
  • Weight: 18.2 kg

Type I water is ideal for many applications including instrumental trace element analysis, mixing standardized acid/base solutions, and media solutions

Certifications

UL listed, CE marked, CAN/CSA C22.2

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Bacterial Content <0.1 CFU/mL
Feedwater Connector 1/2 in. Gaz
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate >0.5 L/min. Type I water
Product Water Type Type 1 and 3
Remote Dispenser No
Resistivity 18.2 MΩ·cm
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon ≤5 ppb
Plug Type 115 V, 15 A
Width (English) 11.4 in.
Height (English) 21.2 in.
Depth (English) 16.6 in.
Weight (Metric) 18.2 kg
Electrical Rating Domestic
Electrical Requirements 115 V 60 Hz 2 A
Voltage 115 V
Amperage 2A
Frequency 60 Hz
Daily Output 1 to 250 L
Endotoxin Concentration <0.001 EU/mL (Pyrogen-free)
Product Type UV Ultrapure Water System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.