Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ Polishing Kits
SDP

Catalog No. 1630793 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Older model (mfg before 8/1/93) WaterPro PS/UF Polishing Stations
WaterPro PS/UF Polishing Stations (90007-00 to -03)
WaterPro Work Stations (90000-00 and 90002-00)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-307-93 Older model (mfg before 8/1/93) WaterPro PS/UF Polishing Stations
16-307-87B WaterPro PS/UF Polishing Stations (90007-00 to -03)
16-307-62 WaterPro Work Stations (90000-00 and 90002-00)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16-307-93 Supplier Labconco™ Supplier No. 9047400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Combinations of purification technologies to meet your needs

  • Timed dispense for unattended operation
  • Automatic/intermittent recirculation through polishing loop to maintain water quality, minimize bacterial growth and reduce rinse up time
  • Attractive and corrosion-resistant type 304 stainless steel front panel
  • Unpigmented virgin natural polypropylene bowls have no impurities to contaminate water
  • Water quality alert: LED flashes the actual megohm-cm when water quality falls below set point
  • Built-in dispensing center
  • Quiet 1/4 hp motor and rotary vane recirculation pump
  • Dispensing valve
  • Wall mountable
  • TOC dump valve allows a small portion of purified water to drain during automatic recirculation to maintain low TOC levels (Analytical Instrument and Hybrid models)
  • UV flush valve allows a small portion of purified water to rinse ultrafilter during automatic recirculation to extend the life of ultrafilter (Life Science and Hybrid models)

Certifications

CE marked (230V models)

Compliance

ETL listed (115V models)

Specifications

Feedwater Source Reverse Osmosis, Distilled
Flow Rate 1.8 L/min.
Material Carbon
Pore Size Fine
Purification Method Ion Exchange, Activated Carbon
Resin Type Activated Carbon and Ion Exchangers
For Use With (Equipment) Older model (mfg before 8/1/93) WaterPro PS/UF Polishing Stations
Type Polishing Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.