Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ RO Station Dispensing Gun
SDP

Catalog No. 16107165 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
1.0 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
16-107-165 1.0 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-107-165 Supplier Labconco™ Supplier No. 9113100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with WaterPro™ RO Systems.

Dispensing Gun provides additional means to dispense water from the WaterPro RO System. Trigger permits operation with one hand and provides precise drop-by-drop control or locks to provide a continuous stream of water. Includes gun attached to a 6-foot hose, powder-coated steel gun rest and mounting hardware.

Specifications

Capacity (Metric) 1.0 L/min.
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate 1.0 L/min.
Product Water Type Type 3
TOC Monitor with UV Intensity Monitoring No
Type Dispensing Gun
For Use With (Equipment) WaterPro™ reverse osmosis station
Includes 6 ft. Hose, Epoxy coated Steel gun rest, mounting hardware and instruction
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.