Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ Stands
GSA_VASDP

Catalog No. 161016 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
WaterPro™ reverse osmosis station
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-101-6 WaterPro™ reverse osmosis station
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-101-6 Supplier Labconco™ Supplier No. 9077400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

mounting hardware.

Supports WaterPro™ RO and WaterPro PS systems.

For converting wall-mounted WaterPro™ RO or PS Systems to bench-mounted. Rests on a countertop or other horizontal surface. Constructed of glacier white powder-coated steel. Includes hardware to mount the WaterPro RO or PS to the stand. Dimensions (with WaterPro System attached): 31.1 in. w x 16.1 in. d x 35.3 in. h (79.1 x 41.0 x 89.7 cm).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Support Stand
For Use With (Equipment) WaterPro™ reverse osmosis station
Material Epoxy-coated Steel
Width (English) 31.1 in.
Width (Metric) 79 cm
Height (English) 35.4 in.
Height (Metric) 90 cm
Depth (English) 16.1 in.
Depth (Metric) 41 cm
Weight (English) 20 lb.
Weight (Metric) 9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.