Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ Station Reverse Osmosis Membrane
GSA_VASDP

Catalog No. 16307102 Shop All Labconco Corporation Products
Change view
Click to view available options
Feedwater Source:
Tap
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Feedwater Source
16-307-102 Tap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-307-102 Supplier Labconco™ Supplier No. 9078700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reverse Osmosis Membrane required for operation of WaterPro RO Water Purification Systems.

Reverse Osmosis Membrane required for operation of Labconco WaterPro RO Water Purification Systems.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Feedwater Source Tap
Flow Rate 6 L/min.
Material Cellulose, Polyester
Pore Size Fine
Purification Method Reverse osmosis
Resin Type Carbon
For Use With (Equipment) WaterPro™ reverse osmosis system
Type Reverse Osmosis Membrane
Weight (Metric) 2.7 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.