Learn More
Labconco™ XPert™ Balance Enclosures - Tall, 2 Ft. Wide

Enclosures protect user by keeping powders, particulates and fumes contained
Supplier: Labconco™ 3930231
Requires : FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork—all sold separately. Contact your customer service representative for more information.
Description
With their low profile, these enclosures exhaust less tempered room air than traditional fume hoods, conserving energy. They have no switches, wiring or service fixtures that can add significant costs. Units require venting, either with FilterMate™ Portable Exhauster or outside through house exhaust or with remote blower. Available with and without built-in airflow monitors.
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Upper dilution air supply and sash foil; zone-perforated, pivoting rear baffle and side-entry foils
- Glacier white and gray, dry powder powder-coated aluminum frame and steel rear plenum and baffle; no unreliable plastic-to-plastic bonding
- 0.25 in. thick tempered safety glass front sash, sides and top
- Ergonomic 20° angled and hinged sash pivots upward; locks to a loading height of 27.7 in.
- 2 × 10 in. rectangular exhaust openings with covers at the top and bottom
- Units require venting, either with FilterMate™ Portable Exhauster or outside through house exhaust or with remote blower
- Available with and without built-in airflow monitors
Guardian Jr. Airflow Monitor
- Continuously monitors airflow
- Green LED glows when airflow is within setpoint range
- Red LED glows and audible alarm sounds when airflow is outside setpoint range
- Powder-coated steel housing
- Continuously monitors airflow
- Provides digital readout of actual face velocity
- Audible/visual alarm alerts operator when airflow is outside setpoint range
- RS-232 communications port for connection to computer; can be configured for external input connections such as night setback or external alarm and up to three output relays
- Powder-coated steel housing for mounting
Order Info
Optional accessories for onsite installation include fluorescent lights, utility shelves, bottle holder and tissue holder, transition adapters. Validation package available containing balance stability, powder containment and modified ASHRAE 110-1995 Test Reports; Installation Qualification/Operation Qualification (IQ/OQ) Protocol; and Maintenance Log. Contact your customer service representative for more information.
Compliance
SEFA 1-2002; Modified ASHRAE™ 110-1995; ANSI™ Z9.5-1993. Particulate containment independently verified by SafeBridge Consultants, Inc.
Specifications
| Balance Enclosure | |
| Epoxy-coated Aluminum | |
| 29 in. | |
| 73.6 cm | |
| 23.4 x 22.8 x 31.5 in. (59.4 x 57.9 x 80 cm) | |
| 37.8 in. | |
| 10 in. | |
| 80 cm | |
| 60 Hz | |
| 73.7 cm | |
| 2 | |
| 115 V | |
| 64 kg | |
| 22.8 in. | |
| 57.9 cm |
| Epoxy | |
| ANSI Z9.5, ASHRAE 110, SEFA 1 | |
| 23.4 in. | |
| 59.4 cm | |
| 29 x 2 x 32 in. (73.7 x 61 x 81.3 cm) | |
| 31.5 in. | |
| 81.3 cm | |
| 24.4 cm | |
| 29 in. | |
| Guardian Jr. Airflow Monitor | |
| FilterMate Portable Exhauster(s) or remote blower; work surface; supporting base; ductwork. | |
| 140 lb. | |
| 2 ft. | |
| 61 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.