Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Easy-Order Balance Enclosure Systems
SDP

Catalog No. 10090272 Shop All Labconco Corporation Products
Change view
Click to view available options
Monitor Type:
Guardian 1000 Digital Airflow Monitor
Guardian Jr. Airflow Monitor
Voltage:
115 V
230 V
Width (Metric):
60.9 cm
91.4 cm
121.9 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Monitor Type Voltage Width (Metric)
10-090-272 Guardian 1000 Digital Airflow Monitor 230 V 60.9 cm
10-090-271 Guardian Jr. Airflow Monitor 230 V 60.9 cm
10-090-273 Guardian Jr. Airflow Monitor 230 V 91.4 cm
10-090-275 Guardian Jr. Airflow Monitor 230 V 121.9 cm
10-090-274 Guardian 1000 Digital Airflow Monitor 230 V 91.4 cm
10-090-276 Guardian 1000 Digital Airflow Monitor 230 V 121.9 cm
10-304-54 Guardian 1000 Digital Airflow Monitor 115 V 91.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 10-090-272 Supplier Labconco™ Supplier No. 3960222
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

XPert Balance Enclosure, FilterMate™ Portable Exhauster with HEPA filter, black solid powder work surface, and either the Guardian™ 1000 Digital or Guardian Jr. Airflow Monitor

Requires

Support base

Low-profile enclosure systems provide user protection by containing powders, particulates, and fumes during weighing procedures.

Containment Features

  • Clean-Sweep™ airfoil and upper containment sash keep contaminants from user
  • Upper sash, upper dilution supply and side-entry airfoils dilute contaminant and enhance containment
  • Perforated rear baffle promotes horizontal laminar flow
Operating Features
  • 23D × 22 1/4 in.H (58 × 56.5cm) interior easily accommodates large toploading and analytical balances
  • Made of static-dissipative tempered safety glass, steel, and aluminum
  • Ergonomic 20° angled sash opens 8 in. (20.3cm)
  • Hinged sash pivots up and locks at 20 in. (50.8cm) loading height

Order Info

  • Shipping weight: 2 ft. models, 138 lb. (63kg); 3 ft. models, 182 lb. (83kg); 4 ft. models, 226 lb. (102.5kg)
  • For 115V 60Hz

Compliance

ASHRAE™ 110-1995

Specifications

Product Type Balance Enclosure
Coating Epoxy
Filter Type HEPA
Material Epoxy-coated Aluminum
Certifications/Compliance ASHRAE 110-1995
Depth (English) 29 in.
Depth (English) Interior 23.4 in.
Depth (Metric) 73.6 cm
Depth (Metric) Interior 59.4 cm
Height (English) 28.6 in.
Height (English) Interior 22.25 in.
Height (English) Sash Opening 8 in.
Height (Metric) Sash Opening 20.3 cm
Hertz 50 Hz
Monitor Type Guardian 1000 Digital Airflow Monitor
Ports 2
Required Accessories Support base
Voltage 230 V
Weight (English) 138 lb.
Weight (Metric) 63 kg
Width (English) 24 in.
Width (Metric) 60.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.