Learn More
Labconco™ XPert™ Easy-Order Balance Enclosure Systems

Low-profile enclosure systems provide user protection by containing powders, particulates, and fumes during weighing procedures.
Supplier: Labconco™ 3960421
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Includes: XPert Balance Enclosure, FilterMate™ Portable Exhauster with HEPA filter, black solid powder work surface, and either the Guardian™ 1000 Digital or Guardian Jr. Airflow Monitor
Requires : Support base
Description
Containment Features
- Clean-Sweep™ airfoil and upper containment sash keep contaminants from user
- Upper sash, upper dilution supply and side-entry airfoils dilute contaminant and enhance containment
- Perforated rear baffle promotes horizontal laminar flow
- 23D × 22 1/4 in.H (58 × 56.5cm) interior easily accommodates large toploading and analytical balances
- Made of static-dissipative tempered safety glass, steel, and aluminum
- Ergonomic 20° angled sash opens 8 in. (20.3cm)
- Hinged sash pivots up and locks at 20 in. (50.8cm) loading height
Order Info
- Shipping weight: 2 ft. models, 138 lb. (63kg); 3 ft. models, 182 lb. (83kg); 4 ft. models, 226 lb. (102.5kg)
- For 115V 60Hz
Compliance
ASHRAE™ 110-1995
Specifications
Balance Enclosure | |
Epoxy-coated Aluminum | |
29 in. | |
73.6 cm | |
28.6 in. | |
8 in. | |
50 Hz | |
Support base | |
226 lb. | |
48 in. |
Epoxy | |
SEFA 1-2005, ASHRAE 110-1995, ANSI Z9.5-1993 | |
23.4 in. | |
59.4 cm | |
22.25 in. | |
20.3 cm | |
Guardian™ Jr. airflow monitor | |
230 V | |
102.5 kg | |
121.9 cm |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.