Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance Station: Nominal Width, 4ft.
GSA_VASDP

Protects user during powder weighing operations

$8920.00 - $12840.00

Specifications

Coating Epoxy
Filter Type HEPA
Lighting Type Fluorescent
Height (English) 38.3 in.
Width (English) 48 in.
View More Specs

Products 6
Catalog Number Mfr. No. Voltage Monitor Type Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Monitor Type Plug Type Price Quantity & Availability  
10-090-288
GSA_VASDP
View Documents
Labconco™
3940400
Each for $8,920.00
Only null left
Add to Cart
 
10-090-289
SDP
View Documents
Labconco™
3940420
Each for $9,200.00
Only null left
Add to Cart
 
10-304-106
GSA_VASDP
View Documents
Labconco™
3940401
Each for $10,130.00
Only null left
Add to Cart
 
10-304-107
GSA_VASDP
View Documents
Labconco™
3940402
Each for $12,840.00
Only null left
Add to Cart
 
10-304-109
SDP
View Documents
Labconco™
3940422
230 V Guardian 1000 Digital Airflow Monitor No plug, International
Each for $12,190.00
Only null left
Add to Cart
 
10-304-108
SDP
View Documents
Labconco™
3940421
Each for $10,420.00
Only null left
Add to Cart
 
Description

Description

  • 23.4 in. deep interior to accommodate large, micro, analytical balances
  • Has ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Features upper containment sash foil and upper dilution air supply
  • With side-entry air foils and bag-in/bag-out filter disposal system
  • 99.99% efficient exhaust HEPA filter with pressure gauge
  • Has flourescent lamp as light source and upper diffuser screen
  • 0.25 in. thick tempered safety glass front sash and sides
  • Available in both international and domestic electrical configuration

Powder-coated aluminum and steel construction
Two utility ports
Ergonomic 10° angled and hinged pivoting sash with wiping seal
Has 6.06 ft. ID exhaust collar and independently-verified particulate containment

Ducting to outside blower or house exhaust system required

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Compliance

SEFA 1-2005, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1

Specifications

Specifications

Epoxy
Fluorescent
48 in.
HEPA
38.3 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.