Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Xpert™ TXE™ Equipment Enclosure
SDP

Labconco Xpert™ TXE™ Equipment Enclosure provides a safe and ventilated space to keep powder-generating apparatus.

Supplier:  Labconco™ 3892021

 View more versions of this product

Catalog No. 13-118-54


Only null left
Add to Cart
Request a Quote

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Requires : Telescoping Base Stand

Description

Description

  • Static-dissipative, epoxy-coated metal exterior, stainless steel interior sides
  • 42 in. tall to accommodate equipment like pill presses, grinders, crushers and sieves
  • With two adjustable height doors of 0.25 in. (0.6 cm) thick tempered safety glass
  • Built-in impeller with speed control and vibration-isolation supports
  • Pre-wired fluorescent lamp and separate switches for blower and light
  • Capable to duct outside or connected to FilterMate Portable Exhauster or HEPA or carbon filtered exhaust back into laboratory
  • Rear baffle with zones of perforations promotes horizontal laminar airflow
  • True bag-in/bag-out filter disposal system
  • Available with Built in Guardian Airflow Monitor or Guardian 1000 Digital Airflow Monitor

Compliance

SEFA 1-2005, Modified ASHRAE 110-95, ANSI Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230 volt models)

Specifications

Specifications

Horizontal Laminar Air Flow Cabinet
HEPA
Epoxy-coated Metal
24 x 31 x 56.9 in. (61 x 78.7 x 144 cm)
56.9 in.
144 cm
50 Hz
24 in.
230 V
113 kg
78.7 cm
Epoxy
Fluorescent
ANSI Z9.5, CAN/CSA C22.2, ASHRAE 110, SEFA 1, UL
Pharmaceutical research and quality control laboratories
42 in.
106.6 cm
Guardian Airflow Monitor
61 cm
250 lb.
31 in.
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.