Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Xpert™ TXE™ Equipment Enclosure
SDP

Catalog No. 1311855 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Guardian 1000 Airflow Monitor
Guardian Airflow Monitor
w/o Airflow Monitor
Voltage:
115 V
230 V
Frequency:
50 Hz
60 Hz
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Voltage Frequency
13-118-55 Guardian 1000 Airflow Monitor 230 V 50 Hz
13-118-51 Guardian Airflow Monitor 115 V 60 Hz
13-118-50 w/o Airflow Monitor 115 V 60 Hz
13-118-52 Guardian 1000 Airflow Monitor 115 V 60 Hz
13-118-54 Guardian Airflow Monitor 230 V 50 Hz
13-118-53 w/o Airflow Monitor 230 V 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-118-55 Supplier Labconco™ Supplier No. 3892022
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Telescoping Base Stand

Labconco Xpert™ TXE™ Equipment Enclosure provides a safe and ventilated space to keep powder-generating apparatus.

  • Static-dissipative, epoxy-coated metal exterior, stainless steel interior sides
  • 42 in. tall to accommodate equipment like pill presses, grinders, crushers and sieves
  • With two adjustable height doors of 0.25 in. (0.6 cm) thick tempered safety glass
  • Built-in impeller with speed control and vibration-isolation supports
  • Pre-wired fluorescent lamp and separate switches for blower and light
  • Capable to duct outside or connected to FilterMate Portable Exhauster or HEPA or carbon filtered exhaust back into laboratory
  • Rear baffle with zones of perforations promotes horizontal laminar airflow
  • True bag-in/bag-out filter disposal system
  • Available with Built in Guardian Airflow Monitor or Guardian 1000 Digital Airflow Monitor

Compliance

SEFA 1-2005, Modified ASHRAE 110-95, ANSI Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230 volt models)

Specifications

Product Type Horizontal Laminar Air Flow Cabinet
Coating Epoxy
Filter Type HEPA
Lighting Type Fluorescent
Material Epoxy-coated Metal
Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, ASHRAE 110, SEFA 1, UL
Dimensions (L x W x H) 24 x 32 x 56.9 in. (61 x 81 x 144 cm)
For Use With (Application) Pharmaceutical research and quality control laboratories
Height (English) 56.9 in.
Height (English) Interior 42 in.
Height (Metric) 144 cm
Height (Metric) Interior 106.6 cm
Includes Guardian 1000 Airflow Monitor
Length (English) 24 in.
Length (Metric) 61 cm
Voltage 230 V
Weight (English) 250 lb.
Weight (Metric) 113 kg
Width (English) 32 in.
Width (Metric) 81 cm
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.