Learn More
Description
Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes ribbon and label supply
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
| Material | Nylon Cloth |
| Length (English) | 16 ft. |
| Width (English) | 0.5 in. |
| Length (Metric) | 4.88 m |
| Width (Metric) | 12.70 mm |
| Height (English) | 0.5 in. |
| Height (Metric) | 4.88 m |
| Thickness (English) | 0.0065 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.