Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Maker Cartridge: Nylon Cloth

Catalog No. 19150256 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
0.5 x 1.5 in.
0.75 x 0.5 in.
0.825 x 0.375 in.
1 x 0.375 in.
1 x 0.5 in.
1.25 x 1.5 in.
12.7 mm x 4.9 m (W x L)
19.05 mm x 4.9 m (W x L)
25.4 mm x 4.88 m (W x L)
9.53 mm x 4.9 m (Wx L)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-150-256 0.5 x 1.5 in.
19-155-158 1 x 0.5 in.
19-155-160 0.5 x 1 in.
19-140-403 12.7 mm x 4.9 m (W x L)
19-140-407 19.05 mm x 4.9 m (W x L)
19-150-253 0.75 x 0.5 in.
19-155-163 1.25 x 1.5 in.
19-140-396 25.4 mm x 4.88 m (W x L)
19-150-254 0.825 x 0.375 in.
19-155-161 1 x 0.5 in.
19-155-159 1 x 0.375 in.
19-140-401 9.53 mm x 4.9 m (Wx L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-150-256 Supplier Brady™ Supplier No. M152499

Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes ribbon and label supply

Specifications

Color White
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Nylon Cloth
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Dimensions (L x W) 0.5 x 1.5 in.
Adhesive Type Permanent
Sterility Non-sterile
Description BMP51/53 Labelmaker Labels
Finish Matte White
Includes Not Applicable
Shape Rectangle
Tensile Strength 80 lb./in
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Certifications/Compliance UL, CSA, DIN VDE 0472 Part 815, ASTM D
For Use With (Application) Wiremarking and General Labeling Applications
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.