Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Labelizer™ PLUS and VersaPrinter™ High-Performance Polyester Tape Cartridges
Choose between tape cartridges with Hi-Performance Polyester Tape (B-569) or the highly reflective B-584 material for use with the Labelizer™ PLUS and VersaPrinter™.
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Format | Cartridge, Tape |
Material | Polyester |
Product Type | Tape Cartridge |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Width (English) | Price | Quantity & Availability | |||
19-807-145
|
Brady™
64327 |
Black, Yellow | 110 ft. | 1.12 in. | N/A | N/A | N/A | ||
19-807-146
|
Brady™
64329 |
Black, Yellow | 110 ft. | 4 in. | N/A | N/A | N/A | ||
19-807-151
|
Brady™
64739 |
Black, White | 110 ft. | 1.12 in. | N/A | N/A | N/A | ||
Description
- Perfect for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
- Outdoor grade polyester tape (B-569) can be thermal transfer printed
- Retroreflective sheeting and pressure sensitive acrylic (B-584) adhesive meet Federal Spec L-S-300 for Reflectivity
- All-in-one cartridge includes ribbon and label supply
Specifications
Permanent Acrylic | |
Polyester | |
Non-sterile | |
Labelizer™ Plus and VersaPrinter™ Label Makers | |
33.53 m |
Cartridge, Tape | |
Tape Cartridge | |
Indoor and outdoor use | |
110 ft. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title