Learn More
Description
Replacement support rods for standard and heavy duty support stands.
Specifications
Specifications
| Material | Stainless Steel |
| Length (English) Rod | 18 in. |
| Length (Metric) Rod | 45.7 cm |
| Diameter (English) Rod | 0.63 in. |
| Diameter (Metric) Rod | 1.6 cm |
| Product Type | Replacement Support Rod |
| For Use With (Application) | Labjaws standard and heavy duty support stands |
| Quantity | Each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.