Learn More
United Scientific Supplies LabLok™ 3-Prong Heavy Duty Extension Clamp
Shop All United Scientific Supplies, Inc Products

Description
- Offers both single Wing-nut and dual thumbscrew adjustable configurations, the prongs provide a wide grip capacity and gradual adjustment for grip control.
- The grip sleeves are Non-slip vinyl and removable.
- Fiberglass sleeves are also included for temperatures above 100°C. Clamps are available in small, medium, and large sizes.
- Durable Nickel-plated zinc construction with wide range of grip adjustability
- Three prong has gradual adjustment for grip control
- Vinyl sleeves for Non-slip grip and fiberglass sleeves for temperatures above 100°C
Specifications
Specifications
| Type | 3-Prong Clamp |
| Material | Nickel-plated Zinc |
| Length (Metric) | 405 mm |
| Size | Medium Long Arm |
| Size (Metric) Grip | 69 mm |
| Color | Silver |
| Jaw Type | 3-Prong Dual Adjust |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.