Learn More
United Scientific Supplies LabLok™ 3-Prong Heavy Duty Stainless Steel Extension Clamp
Shop All United Scientific Supplies, Inc Products

Description
- Features durable Nickel-plated zinc construction.
- These clamps are designed with extension rods that can attach to support stand apparatus.
- The grip sleeves are Non-slip vinyl and removable.
- Fiberglass sleeves are also included for temperatures above 100°C.
- Clamps are available in small, medium, and large sizes.
- The prongs provide gradual adjustment for grip control and a wide range of adjustability.
- Clamps feature stainless steel construction and are very durable.
- Three prong has gradual adjustment for grip control.
- Available in single and dual adjustable configurations.
Specifications
Specifications
| Type | 3-Prong Clamp |
| Material | Stainless Steel |
| Length (Metric) | 269 mm |
| Size | Large |
| Size (Metric) Grip | 95 mm |
| Color | Silver |
| Jaw Type | 3-Prong Dual Adjust |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.